Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MWB1587BUS "Dutchess" 2 Bulb Bathroom Light

Item: MWB1587BUS
Finish: Burnished Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 20-3/8"
Width 15-3/8"
Extension From Wall 6-1/2"
Backplate Dimension 0-3/4'' Depth x 4-3/8'' Width x 8-1/8'' H
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Suitable Installation Damp
Voltage 120V
Construction Steel / Crystal
Weight 6 lbs