X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1586BUS "Dutchess" 1 Bulb Wall Sconce

Item: MWB1586BUS
Finish: Burnished Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10-5/8"
Width 8-3/8"
Extension From Wall 4-3/4"
Backplate Dimension 0-5/8'' Depth x 7-1/8'' Width x 6-3/4'' H
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Suitable Installation Damp
Voltage 120V
Construction Steel / Crystal
Weight 3 lbs