X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1581BS "Spectra" 1 Bulb Wall Sconce

Item: MWB1581BS
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 10"
Width 5-1/4"
Extension From Wall 7-7/8"
Backplate Dimension 10'' Height x 4-1/2'' Width x 0-3/4'' Depth
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White Opal Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel / Glass
Weight 3 lbs