X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS36004DAB "Urban Renewal" 4 or more Bulb Bathroom Light

Item: MVS36004DAB
Finish: Dark Antique Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 5-5/8"
Width 29-3/4"
Extension From Wall 4-7/8"
Backplate Dimension 29-3/4" W x 5-5/8" H
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Shade Material Metal
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 6 lbs
Wire Color Black/White
Wire Length 8"