X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS36003DAB "Urban Renewal" 3 Bulb Bathroom Light

Item: MVS36003DAB
Finish: Dark Antique Brass
Online Availability: Please call for availability.


Details and Dimensions

Height 12-1/4"
Width 21-3/8"
Extension From Wall 7-1/4"
Backplate Dimension 5-1/2" Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Down Light
Shade Material Metal
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 7 lbs
Wire Color Black/White
Wire Length 8"