X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MVS19701BS "Concord" 1 Bulb Wall Sconce

Item: MVS19701BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $102.00

Price: $68.03 (Pricing is for Brushed Steel)



Details and Dimensions

Height 10-1/8"
Width 4-5/8"
Extension From Wall 6"
Backplate Dimension 5-3/4'' H x 4-5/8'' W x 1'' D
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White Opal (PN,BS), Cream Etched (ORB)
Shade Material Glass
Suitable Installation Damp
Voltage 120V