X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1281ASTB "Urban Renewal" Down Light Pendant

Item: MP1281ASTB
Finish: Astral Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 5-3/4"
Diameter 21-1/2"
Overall Height 62-5/8"
Canopy Size 5-1/8"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Antique MirrorGlass
Shade Material Glass
Wire Length 180"
Downrod Length (4)-12", (1)-6"
Suitable Installation Dry
Voltage 120V
Construction Steel / Glass
Weight 11 lbs
Wire Color Brown