X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1235RI "Urban Renewal" Mini Pendant

Item: MP1235RI
Finish: Rustic Iron
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8"
Width 8"
Overall Height 52-7/8"
Canopy Size 5-1/2'' Diameter x 1-1/4'' Depth
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Shiny Opal
Shade Material Glass
Wire Length 180"
Downrod Quantity 4
Downrod Length "(1) 6'', (3) 12''"
Suitable Installation Dry
Voltage 120V
Construction Steel / Glass
Weight 4 lbs
Wire Color Brown