X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MMDL400CB "Sunset Drive" Lighting Part

Item: MMDL400CB
Finish: Corinthian Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $195.00

Price: $130.00



Details and Dimensions

Construction Urethane Foam
Height 1"
Voltage 120V
Weight 3 lbs
Width 26"