X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MFM378DAB "Urban Renewal" Flush Mount Ceiling Light

Item: MFM378DAB
Finish: Dark Antique Brass
Online Availability: Available for immediate shipment


Details and Dimensions

Height 11-3/8"
Width 15"
Diameter 15"
Backplate Dimension 4-1/2" W x 6-1/2" H
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Material Metal
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 7 lbs
Wire Color Black/White
Wire Length 8"