X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MFM369BS "Spectra" Flush Mount Ceiling Light

Item: MFM369BS
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 5-3/4"
Width 17"
Diameter 17"
Canopy Size 16-1/8'' Diameter x 1-1/4'' Depth
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type White Opal Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel / Glass
Weight 14 lbs