Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MFL6317ANL "Stateroom" Floor Lamp

Item: MFL6317ANL
Finish: Antique Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 62"
Width 17"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Shade White CottonFabric
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 17 lbs
Wire Color Clear (ANL), Gold (BLB)
Wire Length 72"