Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MFL6308RI "Urban Renewal" Floor Lamp

Item: MFL6308RI
Finish: Rustic Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 51"
Width 12-1/2"
Length 17"
Overall Height 67-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 21 lbs
Wire Color Brown
Wire Length 72"