X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MFL6306DAB "Urban Renewal" Floor Lamp

Item: MFL6306DAB
Finish: Dark Antique Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 51"
Width 12-1/2"
Length 15"
Overall Height 67-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Dark Antique BrassMetal
Shade Material Metal
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 21 lbs
Wire Color Gold
Wire Length 72"