X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF28265DAB "Urban Renewal" Mini Chandelier

Item: MF28265DAB
Finish: Dark Antique Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $835.50

Price: $557.28



Details and Dimensions

Height 19-3/4"
Width 28-1/4"
Diameter 28-1/4"
Overall Height 73-1/2"
Number Of Tiers 1
Canopy Size "5-1/2"" Dia. x 1-1/4'' H"
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Shade Material Metal
Downrod Length (4)-12", (1)-6"
Wire Length 180"
Suitable Installation Dry
Construction Steel
Weight 14 lbs
Voltage 120V
Wire Color Clear Gold