X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF28253DAB "Urban Renewal" Up Light Pendant

Item: MF28253DAB
Finish: Dark Antique Brass
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $553.50

Price: $369.18




Details and Dimensions

Height 18-3/4"
Diameter 22-1/8"
Overall Height 72-1/2"
Canopy Size 5-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Material Metal
Wire Length 180"
Downrod Length (4)-12", (1)-6"
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 10 lbs
Lighting Direction Up Light
Wire Color Clear Gold