X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF28245RI "Urban Renewal" Mini Chandelier

Item: MF28245RI
Finish: Rustic Iron
Online Availability: Available for immediate shipment


Details and Dimensions

Height 12"
Width 27-1/4"
Diameter 27-1/4"
Overall Height 60"
Number Of Tiers 1
Canopy Size "5-1/2"" Dia."
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Clear Seeded
Shade Material Glass
Downrod Length (4)-12", (1)-6"
Wire Length 180"
Suitable Installation Dry
Construction Steel / Glass
Weight 9 lbs
Voltage 120V
Wire Color Black