X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF282331ASTB "Urban Renewal" Mid Sized Chandelier

Item: MF282331ASTB
Finish: Astral Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6-7/8"
Width 32-1/8"
Diameter 32-1/8"
Overall Height 63-1/2"
Number Of Tiers 1
Canopy Size 5-1/8'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Tiled
Shade Material Glass
Downrod Length (4)-12
Wire Length 180"
Suitable Installation Dry
Construction Steel / Glass
Weight 11 lbs
Voltage 120V
Wire Color Brown