X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF27454BS "Zara" Entrance / Foyer Pendant

Item: MF27454BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 28-3/16"
Width 24-1/4"
Canopy Size 5-1/8'' Height x 0-7/8'' Depth
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Silver OrganzaDiffuser
Suitable Installation Dry
Voltage 120V
Weight 21 lbs