X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF27433BUS "Dutchess" Mini Chandelier

Item: MF27433BUS
Finish: Burnished Silver
Online Availability: Available for immediate shipment

List Price: $1,368.00

Price: $912.00



Details and Dimensions

Height 26-3/8"
Width 18"
Number Of Tiers 1
Canopy Size 6-1/4'' Dia. x 2'' H
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Construction Steel / Crystal
Weight 14 lbs
Voltage 120V
Wire Color Clear Silver