X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF27374BS "Zara" Drum Pendant

Item: MF27374BS
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 19-1/4"
Width 19"
Diameter 19"
Canopy Size 5-1/8'' Height x 0-7/8'' Depth
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Silver OrganzaDiffuser
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 17 lbs
Wire Color Clear Silver