X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF27364BS "Zara" Mini Chandelier

Item: MF27364BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 28-13/16"
Width 24"
Number Of Tiers 1
Canopy Size 5-1/8'' Dia. x 0-7/8'' H
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Silver Organzqa
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Construction Steel
Weight 21 lbs
Voltage 120V