X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss M10195DAB "Urban Renewal" Table Lamp

Item: M10195DAB
Finish: Dark Antique Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 23"
Width 9"
Length 11-1/4"
Overall Height 26-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Dark Antique BrassMetal
Shade Material Metal
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 8 lbs
Wire Color Gold
Wire Length 72"