Feiss M9957FGBMB "Ansari" Table Lamp
| Item: | M9957FGBMB |
| Finish: | Firenze Gold / Brown Marble Base |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $239.12
Details and Dimensions
| Height | 31-1/2" |
| Diameter | 17" |
| Number of Bulbs | 2 |
| Bulb Type | Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Shade | Mushroom Taffeta Fabric |
| Shade Material | Fabric |
| Voltage | 120V |
| Construction | Steel & Marble |
| Weight | 6 lbs |


