Feiss M9955ESLBK "Skyler" Table Lamp
| Item: | M9955ESLBK |
| Finish: | Ebonized Silver Leaf / Black |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 31-1/2" |
| Diameter | 11" |
| Number of Bulbs | 1 |
| Bulb Type | 3 way Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Shade | Pearl White Taffeta Fabric |
| Shade Material | Fabric |
| Voltage | 120V |
| Construction | Resin |
| Weight | 6 lbs |


