X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss M9954ESLBK "Skyler" Table Lamp

Item: M9954ESLBK
Finish: Ebonized Silver Leaf / Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $128.25

Price: $85.54



Details and Dimensions

Height 30-3/4"
Diameter 17"
Number of Bulbs 1
Bulb Type Medium
Lamp Type 3 way Edison
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Shade Pearl White Taffeta Fabric
Shade Material Fabric
Voltage 120V
Construction Resin
Weight 8 lbs