Feiss M9942CAC "Gibson" Table Lamp
| Item: | M9942CAC |
| Finish: | Cambridge Crackle |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $249.12
Details and Dimensions
| Height | 31" |
| Width | 18-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | 3 way Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Shade | Desert Linen |
| Shade Material | Fabric |
| Voltage | 120V |
| Construction | Resin |
| Weight | 13 lbs |


