Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss M9928PNBMB "Quinn" Table Lamp

Item: M9928PNBMB
Finish: Polished Nickel / Black Marble Base
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 31-1/4"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Lamp Type 3 way Edison
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Shade Biscuit Shantung Fabric
Shade Material Fabric
Voltage 120V
Construction Steel & Marble
Weight 7 lbs