Feiss M9926PNBMB "Quinn" Table Lamp
| Item: | M9926PNBMB |
| Finish: | Polished Nickel / Black Marble Base |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $185.09
Details and Dimensions
| Height | 30-1/2" |
| Width | 16" |
| Number of Bulbs | 1 |
| Bulb Type | 3 way Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Shade | Eggshell Shantung Fabric |
| Shade Material | Fabric |
| Voltage | 120V |
| Construction | Steel & Marble |
| Weight | 4 lbs |


