Feiss M9863TBR "Bismarck" Table Lamp
| Item: | M9863TBR |
| Finish: | Tudor Brown |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $219.11
Details and Dimensions
| Height | 33" |
| Diameter | 18" |
| Number of Bulbs | 1 |
| Bulb Type | Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Shade | Cream Linen |
| Shade Material | Fabric |
| Voltage | 120V |
| Weight | 10 lbs |


