Feiss M9853SLS "Castalia" Table Lamp
| Item: | M9853SLS |
| Finish: | Silver Leaf Sienna |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $249.12
Details and Dimensions
| Height | 37-1/4" |
| Diameter | 12" |
| Number of Bulbs | 1 |
| Bulb Type | Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Shade | Cream Shantung Fabric |
| Shade Material | Fabric |
| Voltage | 120V |
| Weight | 8 lbs |


