Feiss M9769SPT "Broderick" Table Lamp
| Item: | M9769SPT |
| Finish: | Speckled Taupe |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 23-3/4" |
| Width | 13-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Shade | Beige Shantung |
| Shade Material | Fabric |
| Voltage | 120V |


