X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss M9749ANB "Maddalyn" Table Lamp

Item: M9749ANB
Finish: Antique Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 34"
Width 17"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Shade Fabric
Shade Material Fabric
Voltage 120V