Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Feiss
>
MF272163BS
Feiss MF272163BS "Spectra" Mid Sized Chandelier
| Item: | MF272163BS |
| Finish: | Brushed Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $999.50
Details and Dimensions
| Height | 29-1/8" |
| Width | 31-3/8" |
| Diameter | 31-3/8" |
| Number Of Tiers | 2 |
| Canopy Size | Height: 4-5/8'' ,Depth:0-3/4'' |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Shade | White Opal EtchedGlass |
| Shade Material | Glass |
| Chain Length | 84" |
| Wire Length | 240" |
| Suitable Installation | Dry |
| Construction | Steel, Glass |
| Voltage | 120V |
| UL Listed | Yes |
| Wire Color | Clear Silver |


