Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Feiss
>
MF27195BS
Feiss MF27195BS "Spectra" Mid Sized Chandelier
| Item: | MF27195BS |
| Finish: | Brushed Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $509.25
Details and Dimensions
| Height | 22-7/8" |
| Width | 35-3/8" |
| Diameter | 35-3/8" |
| Number Of Tiers | 1 |
| Canopy Size | 0-3/4'' Diameter, 4-5/8'' Height |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Shade | White Opal EtchedGlass |
| Shade Material | Glass |
| Chain Length | 60" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Construction | Steel, Glass |
| Voltage | 120V |
| UL Listed | Yes |
| Wire Color | Clear Silver |


