Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Feiss
>
MF27173BS
Feiss MF27173BS "Spectra" Up Light Pendant
| Item: | MF27173BS |
| Finish: | Brushed Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $399.20
Details and Dimensions
| Height | 63-5/8" |
| Width | 20-1/4" |
| Canopy Size | Height: 4-5/8'' ,Depth:0-3/4'' |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Shade | White Opal Etched Glass |
| Shade Material | Glass |
| Chain Length | 60" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Construction | Steel, Glass |
| UL Listed | Yes |
| Wire Color | Clear Silver |


