X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF27146LBR "Barnaby" Entrance / Foyer Pendant

Item: MF27146LBR
Finish: Liberty Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 31-1/8"
Width 16-3/4"
Canopy Size 6'' Diameter
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Construction Steel
UL Listed Yes
Wire Color Black