X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF27091BUS "Dutchess" Mini Chandelier

Item: MF27091BUS
Finish: Burnished Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18-1/2"
Width 9-7/8"
Number Of Tiers 1
Canopy Size 4-3/4'' Dia. x 1-3/8'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Construction Steel, Crystal
Voltage 120V
UL Listed Yes
Wire Color Clear Silver