Feiss M10023PNFSG "Mason" Table Lamp
| Item: | M10023PNFSG |
| Finish: | Polished Nickel / French Silvered |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 32" |
| Diameter | 10" |
| Number of Bulbs | 1 |
| Bulb Type | 3 way Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Shade | Mocha Shantung Hardback Fabric |
| Shade Material | Fabric |
| Voltage | 120V |
| Construction | Resin, Metal, & Glass |
| Weight | 4 lbs |


