Feiss M10017DBLW "Sadri" Table Lamp
| Item: | M10017DBLW |
| Finish: | Dark Burlwood |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $195.10
Details and Dimensions
| Height | 31-1/4" |
| Diameter | 15" |
| Number of Bulbs | 1 |
| Bulb Type | 3 way Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Shade | Canyon Sand Linen Hardback |
| Shade Material | Fabric |
| Voltage | 120V |
| Construction | Resin |
| Weight | 9 lbs |


