Feiss M10015DBLW "Sadri" Table Lamp
| Item: | M10015DBLW |
| Finish: | Dark Burlwood |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $139.07
Details and Dimensions
| Height | 28" |
| Diameter | 10" |
| Number of Bulbs | 1 |
| Bulb Type | 3 way Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Glass Type | Canyon Sand |
| Shade Material | Glass |
| Voltage | 120V |
| Construction | Resin |
| Weight | 4 lbs |


