Feiss MBA1509PW "Signature" Soap Dispenser
| Item: | MBA1509PW |
| Finish: | Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $81.04
Details and Dimensions
| Width | 3" |
| Height | 7-1/4" |
| Extension From Wall | 4-1/2" |
| Weight | 5 lbs |


