Feiss MWB1578BS "Wired" 1 Bulb Wall Sconce
| Item: | MWB1578BS |
| Finish: | Brushed Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $94.05
Details and Dimensions
| Height | 9" |
| Width | 8" |
| Extension From Wall | 4" |
| Backplate Dimension | 0-9/16'' x 5-1/2'' x 8'' |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Silver OrganzaFabric |
| Shade Material | Fabric |
| Suitable Installation | Damp |
| Construction | Steel |
| UL Listed | Yes |


