Feiss M10141ABZSLP "Davidson" Table Lamp
| Item: | M10141ABZSLP |
| Finish: | Antique Copper / Silver Leaf Patina |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $259.13
Details and Dimensions
| Height | 28-1/4" |
| Width | 9" |
| Length | 17" |
| Number of Bulbs | 1 |
| Bulb Type | 3-Way Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Shade | Mocha ShantungLinen |
| Shade Material | Fabric |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Resin |
| Weight | 10 lbs |
| Wire Length | 72" |


