Feiss M10124CPBZ "Seraphina" Table Lamp
| Item: | M10124CPBZ |
| Finish: | Copper Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $239.12
Details and Dimensions
| Height | 33-5/16" |
| Width | 12" |
| Number of Bulbs | 1 |
| Bulb Type | Type B Torpedo |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Shade | Tortoise Cased Glass |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Construction | Steel, Glass |
| Weight | 6 lbs |
| UL Listed | Yes |
| Wire Color | Brown |
| Wire Length | 72" |


