Feiss M10123CPBZ "Seraphina" Table Lamp
| Item: | M10123CPBZ |
| Finish: | Copper Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $239.12
Details and Dimensions
| Height | 31-3/4" |
| Width | 17" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Shade | Cream LicquorShantung |
| Shade Material | Fabric |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 5 lbs |
| UL Listed | Yes |
| Wire Color | Clear Silver |
| Wire Length | 72" |


