Feiss M10115FG "Brielle" Table Lamp
| Item: | M10115FG |
| Finish: | Firenze Gold |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 28" |
| Width | 10" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Shade | Cream Licquor ShantungOn Stryene Hardback |
| Shade Material | Other |
| Suitable Installation | Dry |
| Construction | Resin, Steel |
| Weight | 4 lbs |
| UL Listed | Yes |
| Wire Color | Clear Gold |
| Wire Length | 72" |


