Feiss M10109RS "Riley" Table Lamp
| Item: | M10109RS |
| Finish: | River Stone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $199.10
Details and Dimensions
| Height | 31" |
| Width | 18" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Shade | Natural Beige LinenIvory Soft Lined |
| Shade Material | Fabric |
| Suitable Installation | Dry |
| Construction | Resin |
| Weight | 13 lbs |
| UL Listed | Yes |
| Wire Color | Brown |
| Wire Length | 72" |


