X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss M10099DCB "Plymouth" Table Lamp

Item: M10099DCB
Finish: Dark Coffee Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22-3/4"
Width 10"
Overall Height 31"
Extension From Wall 14-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Coco Color TaffetaIvory Soft Lined
Shade Material Fabric
Suitable Installation Dry
Construction Steel
Weight 10 lbs
UL Listed Yes
Wire Color Clear Gold
Wire Length 72"