X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MP1275BUS "Lucia" Mini Pendant

Item: MP1275BUS
Finish: Burnished Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 23-1/8"
Diameter 23-1/2"
Overall Height 84-3/8"
Canopy Size 6''
Number of Bulbs 2
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Wire Length 180"
Downrod Quantity 5
Downrod Length (4) 12'', (1) 6''
Voltage 120V
Construction Steel / Crystal
Weight 33 lbs
Wire Color Clear / Silver